
Hydraulic replacement filter for 7957087 / MAHLE
Mfr # B1HF0006463
Zoro # G410478106
product price: $39.55
/eaSold in multiples of 4 for $158.20
Key Features
Replaces OEM Brand
MAHLE
Filter Media
Microglass
Micron Rating
5 µ
Length
4.567"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006463
Zoro #
G410478106
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.567"
Outside Dia.
1.969"
Inside Diameter
0.965"
Details
Replaces OEM Brand
MAHLE
Replaces OEM Part
7957087
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0013866 is a quality replacement for MAHLE / 7957087.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.