
Hydraulic replacement filter for 907091 / PARKER
Mfr # B1HF0048874
Zoro # G410479714
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
40 ยต
Outside Dia.
3.602"
Length
15.256"
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048874
Zoro #
G410479714
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.602"
Length
15.256"
Inside Diameter
2.488"
Details
Micron Rating
40 ยต
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0050903 is a quality replacement for PARKER / 907091.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.