
Hydraulic replacement filter for CF3201M60NA / FAI FILTRI
Mfr # B1HF0011071
Zoro # G110491580
product price:Â $54.25
/ea
Sold in multiples of 2 for $108.50
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0011071
Zoro #
G110491580
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.071"
Length
4.567"
Inside Diameter
1.594"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
CF3201M60NA
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0138508 is a quality replacement for FAI FILTRI / CF3201M60NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.