
Hydraulic replacement filter for CF3202A06NA / FAI FILTRI
Mfr # B1HF0006865
Zoro # G914231979
product price: $108.99
/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns
Key Features
Outside Dia.
3.07 in
Microns
5
Length
9.25 in
Application
Filtration
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006865
Zoro #
G914231979
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.07 in
Length
9.25 in
Inside Dia.
1.59 in
Details
Item
Hydraulic Filter
Microns
5
Application
Filtration
Filter Media
Microglass
Replaces Brand
FAI FILTRI
Replaces Part
CF3202A06NA
Material
Microglass
Description
Beta 1 Filters B1HF0136486 is a quality replacement for FAI FILTRI / CF3202A06NA.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for CF3202A06NA / FAI FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.