
Hydraulic replacement filter for CPE361532P05 / FAI FILTRI
Mfr # B1HF0128004
Zoro # G110492990
product price:ย $74.15
/ea
Sold in multiples of 2 for $148.30
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Cellulose
Micron Rating
5 ยต
Outside Dia.
5.689"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0128004
Zoro #
G110492990
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.689"
Length
14.724"
Inside Diameter
1.28"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
CPE361532P05
Filter Media
Cellulose
Micron Rating
5 ยต
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0128003 is a quality replacement for FAI FILTRI / CPE361532P05.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.