Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for D111C03A / FILTREC
- Mfr # B1HF0017288
- Zoro # G812362980
product price:Â
$
33.89
/ea
Sold in multiples of 4 for
$135.56
Key Features
Length
4.449 in
Outside Dia.
1.772 in
Inside Dia.
1.004 in
Application
Filtration
Head Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0017288
- Zoro #
- G812362980
- UPC #
- -
- Country of Origin
- Italy
- Item
- Hydraulic Filter
- Application
- Filtration
- Head Material
- Cellulose
- Microns
- 3 µ
Dimensions
- Length
- 4.449 in
- Outside Dia.
- 1.772 in
- Inside Dia.
- 1.004 in
Description
Beta 1 Filters B1HF0017288 is a quality replacement for FILTREC / D111C03A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.