
Hydraulic replacement filter for EPB12NCC / UFI
Mfr # B1HF0006663
Zoro # G510478563
product price: $43.69
/eaSold in multiples of 4 for $174.76
Key Features
Replaces OEM Brand
UFI
Filter Media
Cellulose
Micron Rating
10 µ
Length
4.449"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006663
Zoro #
G510478563
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.449"
Outside Dia.
1.772"
Inside Diameter
1.004"
Details
Replaces OEM Brand
UFI
Replaces OEM Part
EPB12NCC
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0023594 is a quality replacement for UFI / EPB12NCC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.