
Hydraulic replacement filter for F10M60 / FAI FILTRI
Mfr # B1HF0091484
Zoro # G110491481
product price:Â $31.79
/ea
Sold in multiples of 4 for $127.16
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Wire Mesh
Micron Rating
60 µ
Length
5.118"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0091484
Zoro #
G110491481
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.118"
Outside Dia.
2.756"
Inside Diameter
1.161"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
F10M60
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0092087 is a quality replacement for FAI FILTRI / F10M60.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.