
Hydraulic replacement filter for FXRA9M10C / FBN
Mfr # B1HF0091582
Zoro # G510492613
product price: $73.39
/eaSold in multiples of 4 for $293.56
Key Features
Replaces OEM Brand
FBN
Filter Media
Cellulose
Micron Rating
10 µ
Length
5.709"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091582
Zoro #
G510492613
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.709"
Outside Dia.
5.118"
Inside Diameter
2.539"
Details
Replaces OEM Brand
FBN
Replaces OEM Part
FXRA9M10C
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0092305 is a quality replacement for FBN / FXRA9M10C.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.