
Hydraulic replacement filter for H11220P10 / EUROFILTER
Mfr # B1HF0086045
Zoro # G310489479
product price: $67.15
/eaSold in multiples of 2 for $134.30
Key Features
Replaces OEM Brand
EUROFILTER
Filter Media
Cellulose
Micron Rating
10 µ
Length
10.236"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086045
Zoro #
G310489479
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.236"
Outside Dia.
4.173"
Inside Diameter
2.835"
Details
Replaces OEM Brand
EUROFILTER
Replaces OEM Part
H11220P10
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0086438 is a quality replacement for EUROFILTER / H11220P10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.