Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for HC9400FDN26H / PALL
- Mfr # B1HF0034229
- Zoro # G310486003
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
PALL
Replaces OEM Part
HC9400FDN26H
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0034229
- Zoro #
- G310486003
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 25.866"
- Outside Dia.
- 3.78"
- Inside Diameter
- 2.224"
Details
- Replaces OEM Brand
- PALL
- Replaces OEM Part
- HC9400FDN26H
- Filter Media
- Microglass
- Micron Rating
- 5 µ
- Application
- Filtration
- Head Material
- Microglass
Description
Beta 1 Filters B1HF0036922 is a quality replacement for PALL / HC9400FDN26H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.