
Hydraulic replacement filter for HID24830 / STEP FILTERS
Mfr # B1HF0091812
Zoro # G410494946
product price: $55.95
/eaSold in multiples of 4 for $223.80
Key Features
Replaces OEM Brand
STEP FILTERS
Filter Media
Wire Mesh
Micron Rating
60 ยต
Length
8.327"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091812
Zoro #
G410494946
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.327"
Outside Dia.
2.756"
Inside Diameter
1.594"
Details
Replaces OEM Brand
STEP FILTERS
Replaces OEM Part
HID24830
Filter Media
Wire Mesh
Micron Rating
60 ยต
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0096500 is a quality replacement for STEP FILTERS / HID24830.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.