
Hydraulic replacement filter for HID33395 / STEP FILTERS
Mfr # B1HF0006476
Zoro # G310476721
product price: $38.95
/eaSold in multiples of 4 for $155.80
Key Features
Replaces OEM Brand
STEP FILTERS
Filter Media
Microglass
Micron Rating
5 µ
Length
8.228"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006476
Zoro #
G310476721
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.228"
Outside Dia.
1.772"
Inside Diameter
1.004"
Details
Replaces OEM Brand
STEP FILTERS
Replaces OEM Part
HID33395
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0023268 is a quality replacement for STEP FILTERS / HID33395.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.