
Hydraulic replacement filter for HP1033L13125W / HY-PRO
Mfr # B1HF0117470
Zoro # G510491135
product price: $99.25
/eaSold in multiples of 2 for $198.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
HY-PRO
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117470
Zoro #
G510491135
UPC #
-
Country of Origin
Italy
Dimensions
Length
12.913"
Outside Dia.
3.866"
Inside Diameter
2.677"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP1033L13125W
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0118286 is a quality replacement for HY-PRO / HP1033L13125W.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.