
Hydraulic replacement filter for HP3203A16AHP01 / MP FILTRI
Mfr # B1HF0016010
Zoro # G114232370
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Inside Dia.
1.58 in
Length
14.76 in
Microns
15
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0016010
Zoro #
G114232370
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.58 in
Length
14.76 in
Outside Dia.
3.07 in
Details
Filter Media
Microglass
Microns
15
Application
Filtration
Item
Hydraulic Filter
Replaces Part
HP3203A16AHP01
Material
Microglass
Replaces Brand
MP FILTRI
Description
Beta 1 Filters B1HF0016011 is a quality replacement for MP FILTRI / HP3203A16AHP01.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for HP3203A16AHP01 / MP FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.