Zoro Homepage

Hydraulic replacement filter for HP450L974WB / HY-PRO

  • Mfr # B1HF0117576

  • Zoro # G310491199


product price: $91.35
/ea
Sold in multiples of 2 for $182.70
Free Shipping & Returns

Key Features

Replaces OEM Brand
HY-PRO
Filter Media
Wire Mesh
Micron Rating
74 ยต
Application
Filtration
Head Material
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117576
Zoro #
G310491199
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.661"
Length
9.291"
Inside Diameter
1.732"

Details

Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP450L974WB
Filter Media
Wire Mesh
Micron Rating
74 ยต
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0118336 is a quality replacement for HY-PRO / HP450L974WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.