
Hydraulic replacement filter for HP653A03HA / MP FILTRI
Mfr # B1HF0015319
Zoro # G310485716
product price: $145.99
/eaSold in multiples of 2 for $291.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
HP653A03HA
Filter Media
Microglass
Micron Rating
3 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0015319
Zoro #
G310485716
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.701"
Outside Dia.
1.771"
Inside Diameter
1.016"
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
HP653A03HA
Filter Media
Microglass
Micron Rating
3 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0016310 is a quality replacement for MP FILTRI / HP653A03HA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.