
Hydraulic replacement filter for HP753L1916LB / HY-PRO
Mfr # B1HF0026531
Zoro # G110485923
product price: $99.25
/eaSold in multiples of 2 for $198.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
HY-PRO
Filter Media
Cellulose
Micron Rating
10 ยต
Length
18.976"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026531
Zoro #
G110485923
UPC #
-
Country of Origin
Italy
Dimensions
Length
18.976"
Outside Dia.
3.957"
Inside Diameter
2.402"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP753L1916LB
Filter Media
Cellulose
Micron Rating
10 ยต
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0029224 is a quality replacement for HY-PRO / HP753L1916LB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.