
Hydraulic replacement filter for HPQ98322 / HY-PRO
Mfr # B1HF0006521
Zoro # G110483516
product price: $122.99
/eaSold in multiples of 2 for $245.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HPQ98322
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006521
Zoro #
G110483516
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.071"
Length
12.953"
Inside Diameter
1.701"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HPQ98322
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0013054 is a quality replacement for HY-PRO / HPQ98322.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.