
Hydraulic replacement filter for HPSF5160W / HY-PRO
Mfr # B1HF0117553
Zoro # G710491737
product price: $81.85
/eaSold in multiples of 2 for $163.70
Free Shipping & Returns
Key Features
Replaces OEM Brand
HY-PRO
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117553
Zoro #
G710491737
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.724"
Length
7.795"
Inside Diameter
3.031"
Details
Replaces OEM Brand
HY-PRO
Replaces OEM Part
HPSF5160W
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0118364 is a quality replacement for HY-PRO / HPSF5160W.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.