Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for HY11668 / SF FILTER

  • Mfr # B1HF0055780

  • Zoro # G410484275


product price: $67.15
/ea
Sold in multiples of 2 for $134.30

Key Features

Replaces OEM Brand
SF FILTER
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Length
8.858"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0055780
Zoro #
G410484275
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.858"
Outside Dia.
2.362"
Inside Diameter
1.346"

Details

Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY11668
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0061592 is a quality replacement for SF FILTER / HY11668.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.