
Hydraulic replacement filter for HY14385 / SF FILTER
Mfr # B1HF0120122
Zoro # G510493054
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
SF FILTER
Filter Media
Microglass
Micron Rating
3 µ
Length
15.709"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0120122
Zoro #
G510493054
UPC #
-
Country of Origin
Italy
Dimensions
Length
15.709"
Outside Dia.
3.937"
Inside Diameter
2.37"
Details
Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY14385
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0123117 is a quality replacement for SF FILTER / HY14385.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.