
Hydraulic replacement filter for MF0061011 / MAIN FILTER
Mfr # B1HF0027115
Zoro # G111452870
product price: $135.99
/eaSold in multiples of 2 for $271.98
Free Shipping & Returns
Key Features
Filter Media
Wire Mesh
Length
11.5"
Application
Filtration
Inside Dia.
3.18"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0027115
Zoro #
G111452870
UPC #
-
Country of Origin
Italy
Dimensions
Length
11.5"
Inside Dia.
3.18"
Outside Dia.
7.25"
Details
Filter Media
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Microns
25 ยต
Description
Beta 1 Filters B1HF0030763 is a quality replacement for MAIN FILTER / MF0061011.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.