
Hydraulic replacement filter for MF0063398 / MAIN FILTER
Mfr # B1HF0086067
Zoro # G510493993
product price: $38.95
/eaSold in multiples of 4 for $155.80
Key Features
Replaces OEM Brand
MAIN FILTER
Filter Media
Cellulose
Micron Rating
10 µ
Length
7.874"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086067
Zoro #
G510493993
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.874"
Outside Dia.
2.835"
Inside Diameter
1.772"
Details
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0063398
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0087863 is a quality replacement for MAIN FILTER / MF0063398.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.