
Hydraulic replacement filter for PL7180504ZLPO / HILLIARD/HILCO
Mfr # B1HF0038897
Zoro # G811451609
product price: $92.89
/ea
Sold in multiples of 2 for $185.78
Free Shipping & Returns
Key Features
Length
11.811"
Outside Dia.
2.835"
Inside Dia.
1.772"
Microns
60 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0038897
Zoro #
G811451609
UPC #
-
Country of Origin
Italy
Dimensions
Length
11.811"
Outside Dia.
2.835"
Inside Dia.
1.772"
Details
Item
Hydraulic Filter
Microns
60 ยต
Application
Filtration
Filter Media
Cellulose
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0039784 is a quality replacement for HILLIARD/HILCO / PL7180504ZLPO.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.