
Hydraulic replacement filter for R1001P10A / FAI FILTRI
Mfr # B1HF0086091
Zoro # G410489232
product price:Â $52.15
/ea
Sold in multiples of 4 for $208.60
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Cellulose
Micron Rating
10 µ
Length
4.134"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0086091
Zoro #
G410489232
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.134"
Outside Dia.
2.835"
Inside Diameter
1.772"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
R1001P10A
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0086452 is a quality replacement for FAI FILTRI / R1001P10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.