
Hydraulic replacement filter for R960Z0812A / PARKER/FAIREY ARLON
Mfr # B1HF0006406
Zoro # G710476512
product price: $67.15
/eaSold in multiples of 2 for $134.30
Key Features
Replaces OEM Brand
PARKER/FAIREY ARLON
Replaces OEM Part
R960Z0812A
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006406
Zoro #
G710476512
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.071"
Length
8.228"
Inside Diameter
1.701"
Details
Replaces OEM Brand
PARKER/FAIREY ARLON
Replaces OEM Part
R960Z0812A
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0019658 is a quality replacement for PARKER/FAIREY ARLON / R960Z0812A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.