Hydraulic replacement filter for RFC650810PB / NATIONAL FILTERS
- Mfr # B1HF0096889
- Zoro # G710489864
product price:Â
$
48.25
/ea
Sold in multiples of 4 for
$193.00
Key Features
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RFC650810PB
Filter Media
Reinforced Cellulose
Micron Rating
10 µ
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0096889
- Zoro #
- G710489864
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 3.268"
- Length
- 7.756"
- Inside Diameter
- 1.587"
Details
- Replaces OEM Brand
- NATIONAL FILTERS
- Replaces OEM Part
- RFC650810PB
- Filter Media
- Reinforced Cellulose
- Micron Rating
- 10 µ
- Application
- Filtration
- Head Material
- Reinforced Cellulose
Description
Beta 1 Filters B1HF0098245 is a quality replacement for NATIONAL FILTERS / RFC650810PB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.