
Hydraulic replacement filter for RFC7404310GB / NATIONAL FILTERS
Mfr # B1HF0086004
Zoro # G210497079
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
7.953"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086004
Zoro #
G210497079
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
7.953"
Length
42.913"
Inside Diameter
6.181"
Details
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RFC7404310GB
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0089271 is a quality replacement for NATIONAL FILTERS / RFC7404310GB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.