
Hydraulic replacement filter for RPA12601410G / NATIONAL FILTERS
Mfr # B1HF0125773
Zoro # G710490525
product price: $118.99
/ea
Sold in multiples of 2 for $237.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Microglass
Micron Rating
10 µ
Length
13.78"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0125773
Zoro #
G710490525
UPC #
-
Country of Origin
Italy
Dimensions
Length
13.78"
Outside Dia.
2.835"
Inside Diameter
1.772"
Details
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RPA12601410G
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0125776 is a quality replacement for NATIONAL FILTERS / RPA12601410G.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.