
Hydraulic replacement filter for SAR2092860SS / NATIONAL FILTERS
Mfr # B1HF0117455
Zoro # G010492809
product price: $76.45
/eaSold in multiples of 2 for $152.90
Free Shipping & Returns
Key Features
Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Wire Mesh
Micron Rating
60 µ
Length
7.638"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117455
Zoro #
G010492809
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.638"
Outside Dia.
3.268"
Inside Diameter
2.323"
Details
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
SAR2092860SS
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0118865 is a quality replacement for NATIONAL FILTERS / SAR2092860SS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.