
Hydraulic replacement filter for SH67007 / HIFI
Mfr # B1HF0056221
Zoro # G410477246
product price: $118.99
/eaSold in multiples of 2 for $237.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
HIFI
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
2.913"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0056221
Zoro #
G410477246
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.913"
Length
5.984"
Inside Diameter
1.587"
Details
Replaces OEM Brand
HIFI
Replaces OEM Part
SH67007
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0057710 is a quality replacement for HIFI / SH67007.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.