
Hydraulic replacement filter for SH67062 / HIFI
Mfr # B1HF0066535
Zoro # G910480562
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
40 ยต
Application
Filtration
Length
9.173"
Outside Dia.
4.016"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0066535
Zoro #
G910480562
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.173"
Outside Dia.
4.016"
Inside Diameter
2.441"
Details
Micron Rating
40 ยต
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0068508 is a quality replacement for HIFI / SH67062.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.