Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for SMP50414125SS / NATIONAL FILTERS

  • Mfr # B1HF0117835

  • Zoro # G010492489


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Wire Mesh
Micron Rating
125 ยต
Application
Filtration
Length
14.764"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0117835
Zoro #
G010492489
UPC #
-
Country of Origin
Italy

Dimensions

Length
14.764"
Outside Dia.
5.354"
Inside Diameter
3.661"

Details

Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
SMP50414125SS
Filter Media
Wire Mesh
Micron Rating
125 ยต
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0119036 is a quality replacement for NATIONAL FILTERS / SMP50414125SS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.