
Hydraulic replacement filter for ST360 / PARKER/FAIREY ARLON
Mfr # B1HF0086316
Zoro # G910486472
product price: $54.25
/eaSold in multiples of 4 for $217.00
Key Features
Replaces OEM Brand
PARKER/FAIREY ARLON
Replaces OEM Part
ST360
Filter Media
Wire Mesh
Micron Rating
60 ยต
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086316
Zoro #
G910486472
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.835"
Length
5.906"
Inside Diameter
1.772"
Details
Replaces OEM Brand
PARKER/FAIREY ARLON
Replaces OEM Part
ST360
Filter Media
Wire Mesh
Micron Rating
60 ยต
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0089641 is a quality replacement for PARKER/FAIREY ARLON / ST360.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.