
Hydraulic replacement filter for US1503M025ANP01 / MP FILTRI
Mfr # B1HF0010984
Zoro # G012362568
product price: $93.75
/eaSold in multiples of 2 for $187.50
Free Shipping & Returns
Key Features
Application
Filtration
Inside Dia.
0.965 in
Length
8.228 in
Outside Dia.
1.969 in
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0010984
Zoro #
G012362568
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
0.965 in
Length
8.228 in
Outside Dia.
1.969 in
Details
Application
Filtration
Item
Hydraulic Filter
Head Material
Wire Mesh
Microns
25 ยต
Description
Beta 1 Filters B1HF0016582 is a quality replacement for MP FILTRI / US1503M025ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.