
Hydraulic replacement filter for V3052506 / ARGO-HYTOS
Mfr # B1HF0119866
Zoro # G510495294
product price: $67.09
/eaSold in multiples of 2 for $134.18
Key Features
Replaces OEM Brand
ARGO-HYTOS
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0119866
Zoro #
G510495294
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.752"
Length
9.764"
Inside Diameter
0.878"
Details
Replaces OEM Brand
ARGO-HYTOS
Replaces OEM Part
V3052506
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0119865 is a quality replacement for ARGO-HYTOS / V3052506.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.