Zoro Homepage

Hydraulic replacement filter for V3062319 / ARGO-HYTOS

  • Mfr # B1HF0048189

  • Zoro # G810478942


product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
ARGO-HYTOS
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Outside Dia.
2.165"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0048189
Zoro #
G810478942
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.165"
Length
9.213"
Inside Diameter
1.11"

Details

Replaces OEM Brand
ARGO-HYTOS
Replaces OEM Part
V3062319
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0048194 is a quality replacement for ARGO-HYTOS / V3062319.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.