
Hydraulic replacement filter for WST7181 / WST FILTER
Mfr # B1HF0099767
Zoro # G210489319
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WST FILTER
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0099767
Zoro #
G210489319
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.488"
Length
15.669"
Inside Diameter
2.697"
Details
Replaces OEM Brand
WST FILTER
Replaces OEM Part
WST7181
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0116424 is a quality replacement for WST FILTER / WST7181.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.