Zoro Homepage

Panel Filter replacement filter for 1621843200 / ATLAS COPCO

  • Mfr # B1PA0001011

  • Zoro # G110498046


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Element Material
Microglass
Overall Width
24 in
Filter Media
Microglass
Height (In.)
24"
Filter Rating
2 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1PA0001011
Zoro #
G110498046
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Height (In.)
24"

Details

Element Material
Microglass
Filter Media
Microglass
Filter Rating
2 ยต
Application
Filtration

Description

Beta 1 Filters B1PA0001013 is a quality replacement for ATLAS COPCO / 1621843200. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.