
Panel Filter replacement filter for 20542 / CONSLER
Mfr # B1PA0001135
Zoro # G510488197
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Element Material
Polyester Felt
Overall Width
24 in
Filter Rating
10 ยต
Height (In.)
24"
Filter Media
Polyester Felt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1PA0001135
Zoro #
G510488197
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Height (In.)
24"
Details
Element Material
Polyester Felt
Filter Rating
10 ยต
Filter Media
Polyester Felt
Application
Filtration
Description
Beta 1 Filters B1PA0001144 is a quality replacement for CONSLER / 20542. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.