
Replacement Refrigeration Separator is Compatible with AIR SUPPLY 0811405 1
Mfr # B1RF0001485
Zoro # G215477410
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Bowl Material
Microglass
Height (In.)
34 in
Dia.
6.12 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1RF0001485
Zoro #
G215477410
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
34 in
Dia.
6.12 in
Details
Bowl Material
Microglass
Filter Media
Microglass
Description
Beta 1 Filters B1RF0001486 is a quality replacement for AIR SUPPLY / 0811405.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 0811405-/ AIR SUPPLY
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Specifically designed to remove lubricating oil from gases.
- • We ensure proper selection of all materials.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.