
Replacement Refrigeration Separator is Compatible with KELTEC KR1100025P 1
Mfr # B1RF0001031
Zoro # G116519905
product price: $532.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
9.41 in
Element Material
Microglass
Replaces
KELTEC - KR1100025P
Overall Height
34 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1RF0001031
Zoro #
G116519905
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
9.41 in
Overall Height
34 in
Inside Dia. (In.)
6.12 in
Details
Element Material
Microglass
Replaces
KELTEC - KR1100025P
Filter Media
Microglass
Description
Beta 1 Filters B1RF0001031 is a quality replacement for KELTEC / KR1100025P.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter replacement for KR1100025P / KELTEC (1 piece minimum).
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with efficiency and reliability in mind.
- Specifically designed to remove lubricating oil from gases.
- We ensure proper selection of all materials.
- Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.