Replacement Spin-on Fuel Filter Compatible with 70806 / CIM-TEK
- Mfr # B1SF0009150
- Zoro # G214229454
product price:Â
$
32.69
/ea
Sold in multiples of 2 for
$65.38
Key Features
Length
5.38 in
Outside Dia.
3.75 in
Fits Brand
CIM-TEK
Application
Filtration
Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SF0009150
- Zoro #
- G214229454
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- CIM-TEK
- Application
- Filtration
- Material
- Cellulose
- Microns
- 2
- Item
- Fuel Filter
- OEM Part Number
- 70806
- Media
- Cellulose
Dimensions
- Length
- 5.38 in
- Outside Dia.
- 3.75 in
Description
Beta 1 Filters B1SF0009150 is a quality replacement for CIM-TEK / 70806.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.