Shop BETA 1 FILTERS
See all product information
Create Account
Replacement Spin-on Fuel Filter Compatible with 70993 / CIM-TEK
Mfr # B1SF0009178
Zoro # G514229581
product price: $67.39
/ea
Sold in multiples of 2 for $134.78
Key Features
Length
5.38 in
Outside Dia.
3.75 in
Microns
5
Application
Filtration
Fits Brand
CIM-TEK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1SF0009178
- Zoro #
- G514229581
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5.38 in
- Outside Dia.
- 3.75 in
Details
- Item
- Fuel Filter
- Microns
- 5
- Application
- Filtration
- Fits Brand
- CIM-TEK
- OEM Part Number
- 70993
- Material
- Microglass
- Media
- Microglass
Description
Beta 1 Filters B1SF0009178 is a quality replacement for CIM-TEK / 70993.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 70993-/ CIM-TEK
- • Meets or exceeds OEM Standards
- • All filters are manufactured by an ISO Certified company
- • Designed with fuel quality, efficiency, and reliability in mind
- • Easy installation and replacement for hassle-free maintenance
- • Contains 2 spin-on fuel filter(s).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.