Shop BETA 1 FILTERS
See all product information
Create Account
Replacement Spin-on Fuel Filter Compatible with BF7586 / BALDWIN
- Mfr # B1SF0009118
- Zoro # G014232005
product price:
$
30.45
/ea
Sold in multiples of 2 for
$60.90
Key Features
Length
5.31 in
Outside Dia.
3.75 in
Microns
10
Material
Hydrosorb
Fits Brand
BALDWIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SF0009118
- Zoro #
- G014232005
- UPC #
- -
- Country of Origin
- United States
- Microns
- 10
- Material
- Hydrosorb
- Fits Brand
- BALDWIN
- OEM Part Number
- BF7586
- Item
- Fuel Filter
- Application
- Filtration
- Media
- Hydrosorb
Dimensions
- Length
- 5.31 in
- Outside Dia.
- 3.75 in
Description
Beta 1 Filters B1SF0009293 is a quality replacement for BALDWIN / BF7586.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for BF7586 / BALDWIN
- • Meets or exceeds OEM Standards
- • All filters are manufactured by an ISO Certified company
- • Designed with fuel quality, efficiency, and reliability in mind
- • Easy installation and replacement for hassle-free maintenance
- • Contains 2 spin-on fuel filter(s).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.