Shop BETA 1 FILTERS
See all product information
Create Account
Replacement Spin-On Fuel Filter Compatible With Rh87807Q / Parker
- Mfr # B1SF0009001
- Zoro # G723294004
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Length
14.213 in
Outside Dia.
4.606 in
Micron Rating
5 micron
Material
Microglass
Fits Brand
PARKER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SF0009001
- Zoro #
- G723294004
- UPC #
- -
- Country of Origin
- Italy
- Micron Rating
- 5 micron
- Material
- Microglass
- Fits Brand
- PARKER
- Application
- Filtration
- OEM Part Number
- RH87807Q
Dimensions
- Length
- 14.213 in
- Outside Dia.
- 4.606 in
Description
Beta 1 Filters B1SF0009374 is a quality replacement for PARKER / RH87807Q.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP); Carbon black (airborne, unbound particles of respirable size); Nickel (Metallic); Styrene; Glass wool fibers (inhalable and biopersistent); Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause cancer, and Bisphenol A (BPA); Ethylene glycol (ingested); 1,3 Butadiene; Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.