Shop BETA 1 FILTERS
See all product information
Create Account
replaces FAI FILTRI F12M90, 125 micron, Wire Mesh
- Mfr # B1HF0091805
- Zoro # G615476228
product price:
$
48.25
/ea
Sold in multiples of 4 for
$193.00
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Length
8.33 in
Outside Dia.
2.756 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0091805
- Zoro #
- G615476228
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- FAI FILTRI
- Replaces OEM Part
- F12M90
- Filter Rating (Microns)
- 125
- Filter Media
- Wire Mesh
- Application
- Filtration
Dimensions
- Length
- 8.33 in
- Outside Dia.
- 2.756 in
Description
Beta 1 Filters B1HF0092094 is a quality replacement for FAI FILTRI / F12M90.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for F12M90 / FAI FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.