replaces FILTREC OLD PN XR1000T500, 500 micron, Wire Mesh

  • Mfr # B1HF0073930

  • Zoro # G615477225


product price:  $580.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
XR1000T500
Filter Rating (Microns)
500
Filter Media
Wire Mesh
Length
15.71 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0073930
Zoro #
G615477225
UPC #
-
Country of Origin
Italy

Dimensions

Length
15.71 in
Outside Dia.
6.3 in

Details

Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
XR1000T500
Filter Rating (Microns)
500
Filter Media
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0187151 is a quality replacement for FILTREC OLD PN / XR1000T500.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for XR1000T500 / FILTREC OLD PN
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.