Shop BETA 1 FILTERS
See all product information
Create Account
replaces HYDAC/HYCON 0060D005BH3HC, 5 micron, Microglass
Mfr # B1HF0075509
Zoro # G715466532
product price:
$
92.49
/ea
Sold in multiples of 2 for $184.98
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0060D005BH3HC
Filter Rating (Microns)
5
Filter Media
Microglass
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0075509
- Zoro #
- G715466532
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 3.31 in
- Outside Dia.
- 1.85 in
Details
- Replaces OEM Brand
- HYDAC/HYCON
- Replaces OEM Part
- 0060D005BH3HC
- Filter Rating (Microns)
- 5
- Filter Media
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0078183 is a quality replacement for HYDAC/HYCON / 0060D005BH3HC.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 0060D005BH3HC / HYDAC/HYCON
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.